Skip Content

TP
TM
GRAINGER APPROVED

Carbon Steel Stair Unit, 112" Top Step Height, 1000 lb. Load Capacity, Serrated Step Tread

  • Item # 9PML2
  • My Part #
  • Mfr. Model # IS112-36
  • Catalog Page # N/A
  • UNSPSC # 25191512
Stair Unit,Carbon Steel,16 Steps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,427.04 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 626.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carbon steel stair unit with 16 steps offers a serrated tread. The serrated, nonslip surface is ideal for the warehouse or the jobsite. Grips soles securely in all directions.

View More

Technical Specs

  • Item - Stair Units Stair Unit
  • Material Carbon Steel
  • Number of Steps 16
  • Handrails Included Yes
  • Load Capacity 1000 lb.
  • Climbing Angle 36 Degrees
  • Step Tread Serrated
  • Step Width 36"
  • Step Depth 9-1/2"
  • Base Depth 142-1/2"
  • Overall Height 154"
  • Color Gray
  • Standards OSHA
  • Overall Width 39"
  • Top Step Height 112"
  • Handrail Height 42"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.