TP
GRAINGER APPROVED

16" Medium-Duty Sawtooth Tread Rigid Pneumatic Caster, 2440 lb. Load Rating

  • Item # 1VHP7
  • My Part #
  • Mfr. Model # R-72166-PR
  • Catalog Page # N/A
  • UNSPSC # 31162701
16" Medium-Duty Sawtooth Tread Rigid Pneumatic Caster, 2440 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $588.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pneumatic caster is designed to help in transporting delicate loads over rough surfaces. Ball bearings help to facilitate smooth rolling and turning.

View More

Technical Specs

  • Item Pneumatic Caster
  • Caster Load Rating Range Medium-Duty
  • Load Rating 2440 lb.
  • Tread Sawtooth
  • Wheel Dia. 16"
  • Wheel Width 4"
  • Overall Height 18-3/4"
  • Caster Wheel Bearings Ball
  • Caster Plate Hole Pattern D
  • Plate Size 5-1/8" x 7-1/2"
  • Inside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Caster Product Group Rigid Caster
  • Caster Sub-Type Rigid
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -30 Degrees to 120 Degrees F
  • Non-Marking No
  • Hub Type Symmetrical
  • Tire Rim Dia. 8"
  • Frame Finish Enamel
  • Frame Material Steel
  • Hub Material Steel
  • Tread Color Black
  • Hub Color Black
  • Ply 6
  • Hub Width 4-3/4"
  • Plate Thickness 1/2"
  • Mounting Bolt Dia. 1/2"
  • Caster Mounting Type Plate
  • Number of Wheels 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.