DG
GRAINGER APPROVED

16"L x 8"W Open Static Shielding Bag, Gray

  • Item # 5CXX7
  • My Part #
  • Mfr. Model # 5CXX7
  • Catalog Page # N/A
  • UNSPSC # 24111503
16"L x 8"W Open Static Shielding Bag, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Static shielding bags protect sensitive electronic components from electro static discharge (ESD). Open end bags are fully heat sealable. Amine-free. Bags provide Faraday Cage Protection. 3/8" mil spec seal.

View More

Technical Specs

  • Item Static Shielding Bag
  • Width 8"
  • Length 16"
  • Thickness 3 mil
  • Color Gray
  • Open/Reclosable Open
  • Bag Closure Type None
  • FDA Compliant No
  • Bag Package Configuration Flat Pack
  • Bag Material Low Density Polyethylene (LDPE)
  • Standards Faraday Cage Protection
  • Bag Item Static Shielding Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms