Skip Content
C3
TM
GRAINGER APPROVED

15A @ 240V Hinge, Lever, Short Miniature Snap Action Switch; Series V

  • Item # 5JEC1
  • Mfr. Model # 5JEC1
  • Catalog Page # 285
  • UNSPSC # 39121505
15A @ 240V Hinge, Lever, Short Miniature Snap Action Switch; Series V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This miniature snap action switch features a short hinge lever actuator

View More

Technical Specs

  • Snap Action Switch Type Miniature Snap Action Switch
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Hinge, Lever, Short
  • Item Miniature Snap Action Switch
  • AC Contact Rating - Snap Action Switch 15A @ 240V
  • Contact Form- Switches SPDT
  • Lever Actuator Length - Snap Action Switch 1.09"
  • Height - Snap Action Switch 0.62"
  • Width - Snap Action Switch 1.09"
  • Electrical Connection - Snap Action Switch 3/16" Quick Connect
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Number of Circuits - Snap Action Switch 1
  • Watertight - Snap Action Switch No
  • Series V
  • Operating Force 7.05 oz.
  • Max. Pretravel 0.059"
  • Release Force 2.32 oz.
  • Differential Travel 0.020"
  • Over Travel 0.039"
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Housing Material Thermoplastic Case and Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.