TP
Grainger Choice Product
GRAINGER APPROVED

1500 gal. Liquid Storage Tank, White

  • Item # 8CA20
  • My Part #
  • Mfr. Model # T-1500-067
  • Catalog Page # N/A
  • UNSPSC # 24111803
1500 gal. Liquid Storage Tank, White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Liquid Storage Tanks


$1,132.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 260.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Liquid Storage Tank
  • Capacity 1500 gal.
  • Width 90"
  • Depth 90"
  • Height 67"
  • Diameter 90"
  • Fill Opening Size 1-3/10"
  • Material Medium Density Polyethylene
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None