DG
GRAINGER APPROVED

150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 49 gal., 1 EA

  • Item # 44ZD18
  • My Part #
  • Mfr. Model # 44ZD18
  • Catalog Page # N/A
  • UNSPSC # 47131909
150 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 49 gal., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 49 gal.
  • Length 150 ft.
  • Width 30"
  • Material Polypropylene
  • Layers of Construction 3
  • Perforated No
  • Color White
  • Item Absorbent Roll
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.