DG
GRAINGER APPROVED

150 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Medium, 40 gal., 1 EA

  • Item # 22EP03
  • My Part #
  • Mfr. Model # 22EP03
  • Catalog Page # N/A
  • UNSPSC # 47131909
150 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Medium, 40 gal., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Treated, chemically-inert polypropylene material provides safe handling of aggressive spills and leaks. Absorbs acids and bases without breakdown; limits leaching.

View More

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Absorbency Weight Medium
  • Volume Absorbed Per Pkg. 40 gal.
  • Length 150 ft.
  • Width 30"
  • Material Polypropylene
  • Perforated Yes
  • Color Yellow
  • Item Absorbent Roll
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.