Navigation Menu New

Access My Account, Order History, Lists and more here.

1RE12 105SS832 UNSPSC # 31161501

15/16 in 18-8 Stainless Steel Captive Panel Screw with 8-32 Thread Size and Knurled Head Type

  • Item # 1RE12
  • Mfr. Model # 105SS832
  • UNSPSC # 31161501
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

15/16 in 18-8 Stainless Steel Captive Panel Screw with 8-32 Thread Size and Knurled Head Type

  • Item # 1RE12
  • Mfr. Model # 105SS832
  • UNSPSC # 31161501
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Captive Panel Screw
  • Head Type Knurled
  • Material 18-8 Stainless Steel
  • Finish Passivated
  • Thread Size 8-32
  • Length 15/16 in
  • Thread Length 3/8 in
  • Head Dia. 0.438 in
  • Head Height 0.25 in
  • Drive Type Slotted
  • Package Quantity 5
  • System of Measurement Inch
Back to Top