Skip Content

C3
GRAINGER APPROVED

15-1/2" x 27-1/2" Rubber Shower and Bath Mat with Suction Backing, White; PK4

  • Item # 32WF54
  • My Part #
  • Mfr. Model # 32WF54
  • Catalog Page # N/A
  • UNSPSC # 52101507
15-1/2" x 27-1/2" Rubber Shower and Bath Mat with Suction Backing, White; PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.25 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.92 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Textured, latex-free surface helps prevent slipping while suction cups on the back side help keep mat firmly in place. Ideal for use in shower stalls or bathtubs.

View More

Technical Specs

  • Item Shower and Bath Mat
  • Length 15-1/2"
  • Width 27-1/2"
  • Color White
  • Material Rubber
  • Backing Suction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.