Skip Content

DG
GRAINGER APPROVED

15.00 mil Nitrile Chemical Resistant Gloves, Green, Size S, 1 PR

  • Item # 9CWD1
  • My Part #
  • Mfr. Model # 727G SIZE8/SM
  • Catalog Page # N/A
  • Catalog Group # F0351
  • UNSPSC # 46181504
Glove Unlined,Chem Res,15 Mil,Green,S,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Glove Thickness 15.00 mil
  • Glove Length 13"
  • Cuff Straight
  • Lining Unlined
  • Glove Size S
  • Color Green
  • Supported / Unsupported Unsupported
  • Application Pesticides
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms