Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

14-3/8" Wall Mount Round Analog Quartz Clock, Black

  • Item# 2CHY1
  • Mfr. Model# 2CHY1
  • Catalog Page# N/A
  • UNSPSC# 54111601
14-3/8" Wall Mount Round Analog Quartz Clock, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Clocks

Product Details

This quartz clock displays analog time in 12-hour format against a "No Smoking" background. It features a glass lens and manual time adjustment. Powered by 1 AA battery.

View More

Technical Specs

  • Item Quartz Clock
  • Display Type Analog
  • Time Format 12 Hour
  • Movement Type Quartz
  • Shape Round
  • Overall Dia. 14-3/8"
  • Face Dia. 12-5/8"
  • Depth 2"
  • Power Source (1)AA Battery
  • Mount Wall
  • Features No Smoking Background
  • Case Material Metal
  • Case Color Black
  • Face Color White
  • Legend No Smoking
  • Time Adjustment Manual Adjust
  • Lens Material Glass
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms