Skip Content

DG
GRAINGER APPROVED

13 Gauge Coated Gloves, Gray

  • Item # 34CP34
  • My Part #
  • Mfr. Model # 4630Q/M
  • Catalog Page # N/A
  • Catalog Group # J3250
  • UNSPSC # 46181504
13 Gauge Coated Gloves, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coated Gloves

Technical Specs

  • Item Coated Gloves
  • Suggested Use Environment Dry/Light Oil
  • Gauge 13
  • Lining Nylon
  • Color Gray
  • Cuff Knit
  • Thumb Style Straight
  • Application General Purpose, Automotive, Construction, Glass, General Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms