Skip Content
WG
TM
GRAINGER APPROVED

13 Gauge Coated Gloves, Gray

  • Item # 34CN12
  • My Part #
  • Mfr. Model # 4639 LG
  • Catalog Page # N/A
  • Catalog Group # J3251
  • UNSPSC # 46181504
Coated Gloves,Polyurethane,L,Gray,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coated Gloves

Technical Specs

  • Item Coated Gloves
  • Suggested Use Environment Dry
  • Gauge 13
  • Lining Nylon
  • Color Gray
  • Cuff Knit
  • Thumb Style Straight
  • Application General Purpose, Automotive, Construction, Glass, General Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms