Skip Content

DG
GRAINGER APPROVED

13 Gauge Coated Gloves, Gray

  • Item # 34CN08
  • My Part #
  • Mfr. Model # 4630G LG
  • Catalog Page # N/A
  • Catalog Group # J3249
  • UNSPSC # 46181504
Coated Gloves,Ultra Thin Ntrl,L,Gry,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • Suggested Use Environment Dry/Light Oil
  • Gauge 13
  • Lining Nylon
  • Color Gray
  • Cuff Knit
  • Thumb Style Straight
  • Application General Purpose, Automotive, Construction, Glass, General Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms