ST
MARASTAR

13-29/64" Light-Medium Duty Ribbed Tread Flat-Free Wheel, 350 lb. Load Rating

  • Item # 46G091
  • My Part #
  • Mfr. Model # 00003
  • Catalog Page # 1219
  • UNSPSC # 31162702
13-29/64" Light-Medium Duty Ribbed Tread Flat-Free Wheel, 350 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 5.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Marastar® Tire is made of solid, polyurethane foam that provides the same bounce and handling feel as an air-filled (pneumatic) tire. The tire is nonmarking and will not deteriorate when left exposed to sun or moisture. Mounted on a steel rim. Not for highway use.

View More

Technical Specs

  • Item Flat-Free Wheel
  • Caster Load Rating Range Light-Medium Duty
  • Tread Ribbed
  • Tire Sidewall No. 3.50/2.50-8
  • Load Rating 350 lb.
  • Wheel Dia. 13-29/64"
  • Wheel Width 3-13/64"
  • Hub Type Centered
  • Fits Axle Dia. 5/8"
  • Hub Length 5-63/64"
  • Hub Color White
  • Tread Color Black
  • Wheel Bearings Ball
  • Hub Material Steel
  • Caster Wheel/Tread Material Polyurethane
  • Bore Dia. 5/8"
  • Tire Rim Dia. 8-39/64"
  • Tire Thickness 2-3/8"
  • Frame Finish Powder Coated
  • Application Wheelbarrow and Cart Tires
  • For Use With Wheelbarrow and Cart Tires
  • Includes Tire Mounted on Rim with Bearings Installed
  • Non-Marking Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.