DV
GRAINGER APPROVED

13-1/2" x 21-1/2" Rubber Shower and Bath Mat with Suction Backing, White; PK4

  • Item # 32WF53
  • My Part #
  • Mfr. Model # 32WF53
  • Catalog Page # N/A
  • UNSPSC # 52101507
13-1/2" x 21-1/2" Rubber Shower and Bath Mat with Suction Backing, White; PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Textured, latex-free surface helps prevents slipping while suction cups on the back side help keep mat firmly in place. Ideal for use in shower stalls or bathtubs.

View More

Technical Specs

  • Item Shower and Bath Mat
  • Length 13-1/2"
  • Width 21-1/2"
  • Color White
  • Material Rubber
  • Backing Suction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms