Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GRAINGER APPROVED

#12x9/16" O.D., Flat Washer, Stainless Steel, 18-8, Plain, PK100

  • Item # 1NU47
  • My Part #
  • Mfr. Model # 1NU47
  • Catalog Page # N/A
  • UNSPSC # 31161807
#12x9/16" O.D., Flat Washer, Stainless Steel, 18-8, Plain, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The most-common kind of round washer, Flat Washers feature 2 flat surfaces for distributing the force/stress of a nut or bolt. They also help to reduce friction and heat during the installation of a threaded fastener.

View More

Technical Specs

  • Item Flat Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Stainless Steel
  • System of Measurement Inch
  • Washer Material Grade 18-8
  • Fastener Finish Plain
  • Fits Bolt Sizes #12
  • Washer Inside Dia. 1/4"
  • Washer Outside Dia. 9/16"
  • Thickness 5/77"
  • Thickness Tolerance 0.051-0.08"
  • Color Silver
  • Rockwell Hardness B80
  • Application The Washer Should Be Used with 86 Degrees Flat and Oval Head Countersunk Screws
  • Washer Standards ANSI B18.22.1
  • Package Weight 0.19
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products