Skip Content

TP
GRAINGER APPROVED

12VDC Small Engine Starter Motor,2-5/16" Bolt Center,Number of Mounting Holes: 2,Number of Teeth:16

  • Item # 4FTA7
  • My Part #
  • Mfr. Model # 4FTA7
  • Catalog Page # N/A
  • UNSPSC # 26101603
Starter Motor,12 VDC,Bolt C 2 5/16 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $179.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.99 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replacement Starter Motors for Outdoor Power Equipment
• Starter motors are for replacement only and are not for retrofit on nonelectric start models

View More

Technical Specs

  • Item Small Engine Starter Motor
  • Motor Type Small Engine
  • Fits Briggs & Stratton Single Cylinder Engines
  • Fits Engine Model Series 254422, 254427, 254700 to 254799, 280700 to 289799, 28A707, 28B702, 28B707 and 28M707
  • Direct Replacement For: 497401, 494990, 490920, 490420, 394943, 399169, 491104 and 499521
  • Voltage 12VDC
  • Rotation Opposite Gear End CCW
  • Number of Teeth 16
  • Number of Mounting Holes 2
  • Bolt Center 2-5/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.