Skip Content

DV
GRAINGER APPROVED

120VAC Desktop Plug-In Charger, 12VDC, 3000mA, 60Hz

  • Item # 11Y720
  • My Part #
  • Mfr. Model # 11Y720
  • Catalog Page # N/A
  • UNSPSC # 39121001
Plug-In Charger,Desktop,12V DC,Neg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plug-in Power Supplies

Product Details

Plug-In Chargers
• Temp. rise: 60°C Enclosure type: IP20
Provide high quality and long life. Feature fireproof housing, double insulation, and primary temperature fuse. 6-ft. cords.
UL Listed and RoHS compliant.

View More

Technical Specs

  • Item Plug-In Charger
  • Style Desktop
  • Input Voltage 120VAC
  • Output Voltage 12VDC
  • Output Current 3000mA
  • Hz 60
  • Height 2.5"
  • Width 3.0"
  • Depth 4.0"
  • Output Plug Inside Polarity Negative
  • Tip Size 2.1 x 5.5 x 10mm
  • Regulated / Unregulated Unregulated
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms