Skip Content

TP
GRAINGER APPROVED

Steel Upright, Arm Length: 12" or 18", Number of Sides: 1

  • Item # 12A210
  • My Part #
  • Mfr. Model # 12A210
  • Catalog Page # N/A
  • UNSPSC # 24102004
Cantilever Upright,12 ft. Overall H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $506.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 270.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cantilever Rack Uprights
Order 2 columns for a complete stand-alone rack. Order 1 column for an add-on rack.
Cantilever Racks and Components
• Include hardware Shipped unassembled
Heavy-duty, customizable racking provides efficient storage and retrieval of long materials such as steel bars and tubing. Feature double bracing for stability, a secure lock arm pin, and gray powder-coated finish.

View More

Technical Specs

  • Item - Cantilever Rack Components Upright
  • Overall Height 12 ft.
  • Arm Length 12" or 18"
  • Number of Sides 1
  • Max. Arms per Side 14
  • Overall Depth 34"
  • Max. Capacity per Side 26,300/20,450 lb.
  • Column Steel Gauge 10
  • Lip Not Included
  • Material Steel
  • For Use With Mfr. No. 13P940, 13P941, 13P937, 13P938, 13P930, 13P931, 13P923, 13P924
  • Includes Nuts, Bolts and Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.