Skip Content

NC
MONOPRICE

12 ft. Component, RG-6 RCA Audio/Video Cable, Black; For Use With Stereo Audio and Video Equipment

  • Item # 5RFT0
  • My Part #
  • Mfr. Model # 2774
  • Catalog Page # 352
  • UNSPSC # 26121616
12 ft. Component, RG-6 RCA Audio/Video Cable, Black; For Use With Stereo Audio and Video Equipment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.55 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item RCA Audio/Video Cable
  • Cable Type Component, RG-6
  • Color Black
  • Length 12 ft.
  • Jacket Material PVC
  • Connector Type 5-RCA Male/5-RCA Male
  • Conductor Size Video 18 AWG, Audio 27 AWG
  • For Use With Stereo Audio and Video Equipment
  • Features Gold-Plated Connectors, In Wall Rated
  • Number of Cables 5
  • Shielding Triple Shielded, 120% Aluminum Foil
  • Conductor Material Tin Braided Copper
  • Impedance 75 ohms
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.