Skip Content

DV
GRAINGER APPROVED

12" Welded 304 Stainless Steel Tubing, 9/32" Outside Dia., 0.225" Inside Dia.

  • Item # 4NUK1
  • My Part #
  • Mfr. Model # 4NUK1
  • Catalog Page # N/A
  • UNSPSC # 31231319
Tubing,0.225 In ID,9/32 In OD,12 In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stainless Steel Tubing

Technical Specs

  • Item Tubing
  • Tube Material 304 Stainless Steel
  • Inside Dia. 0.225"
  • Outside Dia. 9/32"
  • Wall Thickness 0.028"
  • Max. Pressure 2500 psi
  • Tube Length 12"
  • Type Welded
  • Outside Dia. Tolerance +.004"/-002"
  • Temp. Range -425 Degrees to 600 Degrees F
  • Standards ASTM A908
How can we improve our Technical Specifications?

Compliance and Restrictions