Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

12" Welded 304 Stainless Steel Tubing, 1/8" Outside Dia., 0.069" Inside Dia.

  • Item # 4NUC4
  • My Part #
  • Mfr. Model # 4NUC4
  • Catalog Page # N/A
  • UNSPSC # 31231319
12" Welded 304 Stainless Steel Tubing, 1/8" Outside Dia., 0.069" Inside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stainless Steel Tubing

Technical Specs

  • Item Tubing
  • Tube Material 304 Stainless Steel
  • Inside Dia. 0.069"
  • Outside Dia. 1/8"
  • Wall Thickness 0.028"
  • Max. Pressure 3500 psi
  • Tube Length 12"
  • Type Welded
  • Outside Dia. Tolerance +.004"/-002"
  • Temp. Range -425 Degrees to 600 Degrees F
  • Standards ASTM A908
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.