Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GRAINGER APPROVED

12" Pipe Size Single Sphere EPDM Expansion Joint, 210°F Temp. Range

  • Item # 45RF80
  • My Part #
  • Mfr. Model # AMSE212
  • Catalog Page # 2840
  • UNSPSC # 40142312
12" Pipe Size Single Sphere EPDM Expansion Joint, 210°F Temp. Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $453.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 85.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This expansion joint provides sound and vibration isolation, absorbs water pulsation, and minimizes water hammer. It helps prevent piping system damage by absorbing contraction and elongation movement caused by temperature variances. The floating flanges allow easy installation.

View More

Technical Specs

  • Item Expansion Joint
  • Type Single Sphere
  • Pipe Size 12"
  • Connection Flanged
  • Material EPDM
  • Bolt Holes 12
  • Bolt Hole Size 1"
  • Flange Thickness 0.95
  • Max. Pressure 231 psi
  • Temp. Range 210 Degrees F
  • Vacuum 3 In Hg At 72 Degrees F
  • Overall Length 8
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.