Skip Content
DG
TM
GRAINGER APPROVED

12"H Men's Mid-Calf Boots, Plain Toe Type, CR Flex-Foam Upper Material, Black, Size 10

  • Item # 9YC42
  • Mfr. Model # HSM-000A SIZE 10
  • Catalog Page # N/A
  • UNSPSC # 46181604
12"H Men's Mid-Calf Boots, Plain Toe Type, CR Flex-Foam Upper Material, Black, Size 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mid-Calf Boots
  • Gender Men's
  • Size 10
  • Closure Type Pull On
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material Rubber
  • Height 12"
  • Color Black
  • Upper Material CR Flex-Foam
  • Insulated No
  • Insulation Type None
  • Waterproof Yes
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Ribbed
  • Resists Oils
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms