Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GRAINGER APPROVED

12" Flexible Hose Assembly with 3/8 Pipe Size and Stainless Steel Connection MNPT Fitting Type

  • Item # 4DXV5
  • My Part #
  • Mfr. Model # 4DXV5
  • Catalog Page # 2839
  • UNSPSC # 40142007
12" Flexible Hose Assembly with 3/8 Pipe Size and Stainless Steel Connection MNPT Fitting Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a temperature range of -65° to 450°F, PTFE tubing with 304 stainless steel braid is compatible with 99% of fluids. It can be used in trucks, compressor discharge, petrochemical plants, chemical and steam applications, food processing plants, and more.

View More

Technical Specs

  • Item Flexible Hose Assembly
  • Type Smooth Bore
  • Pipe Size (In.) 3/8
  • Fitting Type Stainless Steel Connection MNPT
  • Dia. (In.) 13/32
  • Length (In.) 12
  • Max. Temp. (F) 450
  • Max. Working Pressure (PSI) 2000
  • Dynamic Min. Bend Radius (In.) 5.2
  • Hose Material PTFE
  • Braid Material Stainless Steel
  • Static Min. Bend Radius (In.) 5.2
  • Standards PTFE Tube-FDA, SAE 100R14
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.