Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

12" Extra Super Duty Kingpinless Swivel Plate Caster, 10,285 lb. Load Rating

  • Item # 4W771
  • My Part #
  • Mfr. Model # 2ST300PTTBDW
  • Catalog Page # N/A
  • UNSPSC # 31162701
12" Extra Super Duty Kingpinless Swivel Plate Caster, 10,285 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Caster Sub-Type Kingpinless Swivel
  • Caster Load Rating Range Extra Super Duty
  • Load Rating 10,285 lb.
  • Caster Brake Included Yes
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Wheel Dia. 12"
  • Wheel Width 3"
  • Overall Height 14-1/2"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Cast Iron
  • Wheel Color Tan
  • Caster Plate Hole Pattern C
  • Caster Plate Size 7-3/4" x 9-3/8"
  • Inside Bolt Hole Spacing 4" x 7-3/4"
  • Outside Bolt Hole Spacing 4" x 7-3/4"
  • Caster Wheel Bearings Roller
  • Caster Max. Temp. 175 Degrees F
  • Caster Min. Temp. -20 Degrees F
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 2
  • Caster Product Group Kingpinless Caster with 4-Position Directional Lock and Brake
  • Caster Brake Type Side Thumbscrew
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Replacement Wheel 5VF57
  • Caster Raceway Single Ball
  • Durometer 95 Shore A
  • Core Color Gray
  • Mounting Bolt Dia. 5/8"
  • Caster Plate Thickness 1-3/16"
  • Frame Finish Enamel
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products