NC
GRAINGER APPROVED

12,900 ft. Plastic Strapping, White; Break Strength: 300 lb.

  • Item # 8AVA5
  • My Part #
  • Mfr. Model # 8AVA5
  • Catalog Page # N/A
  • UNSPSC # 24102106
12,900 ft. Plastic Strapping, White; Break Strength: 300 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Use this machine-grade strapping for applications ranging from semi-automatic and automatic machine applications.

View More

Technical Specs

  • Item Plastic Strapping
  • Material Polypropylene
  • Strap Width 3/8"
  • Length 12,900 ft.
  • Thickness 23 mil
  • Coil Width 8"
  • Core Dia. 9"
  • Break Strength 300 lb.
  • Color White
  • Application Machine Grade
  • For Use With Most Strapping Machines
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.