Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GRAINGER APPROVED

12-1/2"H Light Pole Base Cover, Red; For Post Shape: Square, For Post Size: 6" dia.

  • Item # 36WN04
  • My Part #
  • Mfr. Model # LGSR1S6
  • Catalog Page # N/A
  • UNSPSC # 24101809
12-1/2"H Light Pole Base Cover, Red; For Post Shape: Square, For Post Size: 6" dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Light Pole Base Covers

Technical Specs

  • Item Light Pole Base Cover
  • Color Red
  • Overall Height 12-1/2"
  • For Post Size 6" dia.
  • For Post Shape Square
  • Number of Rings 1
  • For Use With 26" to 34" Round or 19" x 19" to 24" x 24" Square Light Pole Cement Bases
  • Inside Dia. 34-1/2"
  • Outside Dia. 35"
  • Wall Thickness 1/4"
  • Material Polypropylene
  • Net Weight 9 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.