DG
GRAINGER APPROVED

12-1/2"H Light Pole Base Cover, Yellow; For Post Shape: Square, For Post Size: 5" dia.

  • Item # 36WM54
  • My Part #
  • Mfr. Model # LGSY1S5
  • Catalog Page # N/A
  • UNSPSC # 24101809
12-1/2"H Light Pole Base Cover, Yellow; For Post Shape: Square, For Post Size: 5" dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Light Pole Base Covers

Technical Specs

  • Item Light Pole Base Cover
  • Color Yellow
  • Overall Height 12-1/2"
  • For Post Size 5" dia.
  • For Post Shape Square
  • Number of Rings 1
  • For Use With 26" to 34" Round or 19" x 19" to 24" x 24" Square Light Pole Cement Bases
  • Inside Dia. 34-1/2"
  • Outside Dia. 35"
  • Wall Thickness 1/4"
  • Material Polypropylene
  • Net Weight 9 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None