Skip Content
DV
TM
GRAINGER APPROVED

1145 lb. Capacity Steel Cantilever Rack Arm with 42" Arm Length

  • Item # 13P928
  • My Part #
  • Mfr. Model # 13P928
  • Catalog Page # 1487
  • UNSPSC # 24102004
Cantilever Rack Arm,42 in.,1145 lb. Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cantilever Rack Arm
  • Arm Length 42"
  • Capacity per Arm 1145 lb.
  • Arm Steel Gauge 10
  • Capacity 1145 lb.
  • Lip Not Included
  • Material Steel
  • Includes Mounting Pin
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products