Navigation Menu New

Access My Account, Order History, Lists and more here.

61PY56 17r.312-36 UNSPSC # 31231116

1117, Carbon Steel, Rod Stock, Diameter 5/16 in, Length 3 ft

  • Item # 61PY56
  • Mfr. Model # 17r.312-36
  • UNSPSC # 31231116
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

1117, Carbon Steel, Rod Stock, Diameter 5/16 in, Length 3 ft

  • Item # 61PY56
  • Mfr. Model # 17r.312-36
  • UNSPSC # 31231116
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Rod Stock
  • Type General Purpose
  • Material Carbon Steel
  • Alloy Type 1117
  • Diameter 5/16 in
  • Length 3 ft
  • Finish Unfinished
  • Temper Cold Finish
  • Diameter Tolerance +0.00/-0.002 in
  • Length Tolerance +/- 3.00 in
  • Typical Tensile Strength (PSI) 69,000 psi
  • Typical Yield Strength (PSI) 58,000 psi
  • Hardness Scale Rockwell B75
  • Standards ASTM A108
  • Machining Finish Mill Finish
  • Metal Fabrication Process Cold-Rolled
  • Straightness Tolerance +/-0.01 in/ft
Back to Top