Skip Content

 
TM

11" Outside Length Hang and Stack Bins

12 products found with these common attributes:
  • Brand GRAINGER APPROVED
  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 11"
  • Material Industrial Grade Polymer
  • ESD Conductive No
Narrow your results by
Outside Width
Please Select
Outside Height
Please Select
Color
Please Select
Load Capacity
Please Select
Volume Capacity
Please Select

Shop Items By

New Items
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Outside Width
Outside Height
Color
Load Capacity
Volume Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
Hang and Stack Bin, Blue, 11
HSN235BLUEG
11"
5"
Blue
35 lb.
0.25 cu ft.

$8.80 / each

Enter location to check availability
Catalog Page #  NA

Web Price $8.80 / each

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 11"
  • Outside Width 11"
  • Outside Height 5"
  • Color Blue
  • Material Industrial Grade Polymer
  • ESD Conductive No
  • Load Capacity 35 lb.
  • Volume Capacity 0.25 cu ft.
Hang and Stack Bin, Green, 11
HSN235GREENG
11"
5"
Green
35 lb.
0.25 cu ft.

$8.80 / each

Enter location to check availability
Catalog Page #  NA

Web Price $8.80 / each

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 11"
  • Outside Width 11"
  • Outside Height 5"
  • Color Green
  • Material Industrial Grade Polymer
  • ESD Conductive No
  • Load Capacity 35 lb.
  • Volume Capacity 0.25 cu ft.
Hang and Stack Bin, Red, 11
HSN235REDG
11"
5"
Red
35 lb.
0.25 cu ft.

$8.80 / each

Enter location to check availability
Catalog Page #  NA

Web Price $8.80 / each

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 11"
  • Outside Width 11"
  • Outside Height 5"
  • Color Red
  • Material Industrial Grade Polymer
  • ESD Conductive No
  • Load Capacity 35 lb.
  • Volume Capacity 0.25 cu ft.
Hang and Stack Bin, Yellow, 11
HSN235YELLOG
11"
5"
Yellow
35 lb.
0.25 cu ft.

$8.80 / each

Enter location to check availability
Catalog Page #  NA

Web Price $8.80 / each

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 11"
  • Outside Width 11"
  • Outside Height 5"
  • Color Yellow
  • Material Industrial Grade Polymer
  • ESD Conductive No
  • Load Capacity 35 lb.
  • Volume Capacity 0.25 cu ft.
Hang and Stack Bin, Blue, 11
HSN230BLUEG
5-1/2"
5"
Blue
20 lb.
0.10 cu ft.

$5.60 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.60 / each

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 11"
  • Outside Width 5-1/2"
  • Outside Height 5"
  • Color Blue
  • Material Industrial Grade Polymer
  • ESD Conductive No
  • Load Capacity 20 lb.
  • Volume Capacity 0.10 cu ft.
Hang and Stack Bin, Green, 11
HSN230GREENG
5-1/2"
5"
Green
20 lb.
0.10 cu ft.

$5.60 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.60 / each

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 11"
  • Outside Width 5-1/2"
  • Outside Height 5"
  • Color Green
  • Material Industrial Grade Polymer
  • ESD Conductive No
  • Load Capacity 20 lb.
  • Volume Capacity 0.10 cu ft.
Hang and Stack Bin, Red, 11
HSN230REDG
5-1/2"
5"
Red
20 lb.
0.10 cu ft.

$5.60 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.60 / each

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 11"
  • Outside Width 5-1/2"
  • Outside Height 5"
  • Color Red
  • Material Industrial Grade Polymer
  • ESD Conductive No
  • Load Capacity 20 lb.
  • Volume Capacity 0.10 cu ft.
Hang and Stack Bin, Yellow, 11
HSN230YELLOG
5-1/2"
5"
Yellow
20 lb.
0.10 cu ft.

$5.60 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.60 / each

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 11"
  • Outside Width 5-1/2"
  • Outside Height 5"
  • Color Yellow
  • Material Industrial Grade Polymer
  • ESD Conductive No
  • Load Capacity 20 lb.
  • Volume Capacity 0.10 cu ft.
Hang and Stack Bin, Blue, 11
HSN239BLUEG
8-1/4"
7"
Blue
35 lb.
0.23 cu ft.

$9.10 / each

Enter location to check availability
Catalog Page #  NA

Web Price $9.10 / each

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 11"
  • Outside Width 8-1/4"
  • Outside Height 7"
  • Color Blue
  • Material Industrial Grade Polymer
  • ESD Conductive No
  • Load Capacity 35 lb.
  • Volume Capacity 0.23 cu ft.
Hang and Stack Bin, Green, 11
HSN239GREENG
8-1/4"
7"
Green
35 lb.
0.23 cu ft.

$9.10 / each

Enter location to check availability
Catalog Page #  NA

Web Price $9.10 / each

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 11"
  • Outside Width 8-1/4"
  • Outside Height 7"
  • Color Green
  • Material Industrial Grade Polymer
  • ESD Conductive No
  • Load Capacity 35 lb.
  • Volume Capacity 0.23 cu ft.
Hang and Stack Bin, Red, 11
HSN239REDG
8-1/4"
7"
Red
35 lb.
0.23 cu ft.

$9.10 / each

Enter location to check availability
Catalog Page #  NA

Web Price $9.10 / each

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 11"
  • Outside Width 8-1/4"
  • Outside Height 7"
  • Color Red
  • Material Industrial Grade Polymer
  • ESD Conductive No
  • Load Capacity 35 lb.
  • Volume Capacity 0.23 cu ft.
Hang and Stack Bin, Yellow, 11
HSN239YELLOG
8-1/4"
7"
Yellow
35 lb.
0.23 cu ft.

$9.10 / each

Enter location to check availability
Catalog Page #  NA

Web Price $9.10 / each

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 11"
  • Outside Width 8-1/4"
  • Outside Height 7"
  • Color Yellow
  • Material Industrial Grade Polymer
  • ESD Conductive No
  • Load Capacity 35 lb.
  • Volume Capacity 0.23 cu ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More