Skip Content

TP
GRAINGER APPROVED

11"L x 8-1/2"W Open Standard Merchandise Bag, Silver

  • Item # 5DTZ4
  • My Part #
  • Mfr. Model # 5DTZ4
  • Catalog Page # N/A
  • Catalog Group # D4248
  • UNSPSC # 24111503
Merchandise Bags,Standard,Open,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.60 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Merchandise bags are high-density plastic bags that come in a low-profile cube dispenser carton. No more worries about the bottom falling out of an inexpensive bag.

• Made from a high-density polyethylene formulation • Pkg. of 1000

View More

Technical Specs

  • Item Merchandise Bags
  • Color Silver
  • Length 11"
  • Width 8-1/2"
  • Depth 0
  • Thickness 0.60 mil
  • Bag Material High Density Polyethylene (HDPE)
  • Bag Features Standard
  • Open/Reclosable Open
  • Bag Closure Type None
  • FDA Compliant No
  • Bag Package Configuration Cored Roll
  • Usable Length 11"
  • Hang Hole No
  • Write on Surface No
  • Bag Item Merchandise Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.