Skip Content

DV
TM
GRAINGER APPROVED

11/16" Nylon Retaining Spacer, Black; PK100

  • Item # 1BY24
  • My Part #
  • Mfr. Model # 13SPRT100B
  • Catalog Page # N/A
  • UNSPSC # 31161816
Retaining Spacer,0.277x11/16,Pk100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Retaining Spacer
  • Material Nylon
  • Inside Dia. 0.277"
  • Retaining Rib Dia. 0.177"
  • Outside Dia. 1/2"
  • Length 11/16"
  • Inside Dia. Tolerance +0.010"
  • Outside Dia. Tolerance +/-0.005"
  • Length Tolerance +/-0.005"
  • Color Black
  • Temp. Range (F) 185
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products