Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

11-1/4" 17-1/4" x 14-1/2" Round Arabic Wall Clock, Black Metal Frame

  • Item # 2CHY4
  • My Part #
  • Mfr. Model # 2CHY4
  • Catalog Page # N/A
  • UNSPSC # 54111601
11-1/4" 17-1/4" x 14-1/2" Round Arabic Wall Clock, Black Metal Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Clock
  • Digital/Analog Analog
  • Clock Movement Type Manual
  • Display Type Arabic
  • Shape Round
  • Overall Dia. 11-1/4"
  • Face Dia. 10"
  • Frame Color Black
  • Basic Power Source Battery
  • Mount Wall
  • Width 14-1/2"
  • Features Double Sided
  • Case Material Metal
  • Case Color Black
  • Face Color White
  • Time Adjustment Manual Adjust
  • Lens Material Glass
  • Depth 3-7/8"
  • Height 17-1/4"
  • Specific Power Source (2) AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products