Skip Content

WG
GRAINGER APPROVED

10mm Steel Socket Set Screw with Black Oxide Finish; PK100

  • Item # 6GA48
  • My Part #
  • Mfr. Model # 6GA48
  • Catalog Page # 2125
  • UNSPSC # 31161505
10mm Steel Socket Set Screw with Black Oxide Finish; PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.10 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket Set Screw
  • Material Steel
  • Finish Black Oxide
  • System of Measurement Metric
  • Thread Size M5 x 0.80mm
  • Point Type Flat
  • Drive Type Hex Socket
  • Drive Size 2.50mm
  • Decimal Equivalent 0.197"
  • Overall Length 10mm
  • Class 5g6g
  • Rockwell Hardness C45 Minimum
  • Meets DIN 913/ISO 4026
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.