Navigation Menu New

Access My Account, Order History, Lists and more here.

61PZ28 18R3.375-36 UNSPSC # 31231116

1018, Carbon Steel, Rod Stock, Diameter 3 3/8 in, Length 3 ft

  • Item # 61PZ28
  • Mfr. Model # 18R3.375-36
  • UNSPSC # 31231116
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

1018, Carbon Steel, Rod Stock, Diameter 3 3/8 in, Length 3 ft

  • Item # 61PZ28
  • Mfr. Model # 18R3.375-36
  • UNSPSC # 31231116
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Rod Stock
  • Type General Purpose
  • Material Carbon Steel
  • Alloy Type 1018
  • Diameter 3 3/8 in
  • Length 3 ft
  • Finish Unfinished
  • Temper Cold Finish
  • Diameter Tolerance +0.000/-0.004 in
  • Length Tolerance +/- 3.00 in
  • Typical Tensile Strength (PSI) 90,000 psi
  • Typical Yield Strength (PSI) 54,000 psi
  • Hardness Scale Rockwell B70
  • Standards ASTM A108, ASTM A576
  • Machining Finish Mill Finish
  • Metal Fabrication Process Cold-Rolled
  • Straightness Tolerance +/-0.005 in/ft
Back to Top