Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

100m x 48mm Polypropylene Carton Sealing Tape, Clear

  • Item# 31HJ41
  • Mfr. Model# 31HJ41
  • Catalog Page# 1648
  • UNSPSC# 31201517
100m x 48mm Polypropylene Carton Sealing Tape, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $224.50 / pkg. of 36

Get This Price

$179.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.0 lbs.
Country of Origin Peru Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Whether applied manually or with an automatic carton sealing machine, this tape bonds quickly. It has a higher shear than acrylic adhesive, along with lower heat and UV resistance. The core is 3".

View More

Technical Specs

  • Item Carton Sealing Tape
  • Material Polypropylene
  • Color Clear
  • Shape Continuous Roll
  • Width 48mm
  • Length 100m
  • Thickness 2.5 mil
  • Tensile Strength 23 lb./in.
  • Adhesion Strength 42 oz./in.
  • Adhesive Synthetic Rubber/Resin Hot Melt
  • Performance Temp. 30 Degrees to 100 Degrees F
  • Standards PSTC, ASTM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.