Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

100 to 240 Unmanaged Network Switch with 16 Ports

  • Item # 38F892
  • My Part #
  • Mfr. Model # 8747
  • Catalog Page # N/A
  • UNSPSC # 43222612
100 to 240 Unmanaged Network Switch with 16 Ports close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Easy to install, this rack-mount capable device includes sixteen RJ-45 LAN jacks and sixteen corresponding green/orange link/activity status LEDs on the front panel. It is ideal for use in large data centers, large and small businesses, and even as part of a larger home network installation.

View More

Technical Specs

  • Item Network Switch
  • Type Unmanaged
  • Ports 16
  • Port Type RJ45
  • Mounting Type Rack Mount
  • Input Voltage 100 to 240
  • Operation Description Unmanaged Switch
  • Operating Temp. Range (C) 0 to 40
  • Operating Temp. Range (F) 32 to 104
  • Speed 10/100/1000 Mbps
  • Height (In.) 1.75
  • Depth (In.) 8.25
  • Width (In.) 17.34
  • Description/Special Features Auto Negotiation,Self Learning,Auto Aging
  • Standards FCC, CE, RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.