WV
GRAINGER APPROVED

100 ft. x 8 ft. 4" Polyethylene Construction Film, White

  • Item # 51GY33
  • My Part #
  • Mfr. Model # ATT HURRICANE
  • Catalog Page # N/A
  • UNSPSC # 46182006
100 ft. x 8 ft. 4" Polyethylene Construction Film, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Construction Film
  • Length 100 ft.
  • Width 8 ft. 4"
  • Thickness 4 mil
  • Material Polyethylene
  • Color White
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Search Terms