Skip Content

WV
TM
GRAINGER APPROVED

100 ft. Yellow Polyethylene Tubing, 5/8" Outside Dia., 1/2" Inside Dia.

  • Item # 2LZL7
  • My Part #
  • Mfr. Model # PE58AY
  • Catalog Page # 2903
  • UNSPSC # 31231313
Tubing,5/8 In OD,100 Ft L,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Polyethylene Tubing

Product Details

LLDPE

• Hardness: Shore A93
Color tubing also meets CFR 21.
Polyethylene Tubing

• Temp. range: -50° to 140°F
Resists stress cracking caused by chemicals, soaps, solvents, and oils. For food processing, pneumatic, water line, drain line, laboratory, and process control plant applications.
FDA Approved.

View More

Technical Specs

  • Item Tubing
  • Tube Material Polyethylene
  • Tube Hardness Shore A: 93, Shore D: 45
  • Inside Dia. 1/2"
  • Outside Dia. 5/8"
  • Wall Thickness 1/16"
  • Max. Pressure 100 psi
  • Tube Length 100 ft.
  • Tube Color Yellow
  • Tube Bend Radius 5"
  • Type Linear Low Density
  • Temp. Range -50 Degrees to 140 Degrees F
  • Standards FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products