Skip Content

TP
GRAINGER APPROVED

100 ft. Natural Polyethylene Tubing, 1-3/4" Outside Dia., 1-1/2" Inside Dia.

  • Item # 2LZU7
  • My Part #
  • Mfr. Model # HDPE1.75ANA
  • Catalog Page # 2845
  • UNSPSC # 31231313
Tubing,1 3/4 In OD,100 Ft L,Natural close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $246.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Density Polyethylene Tubing (HDPE)

• Temp. range: -50° to 140°F Hardness: Shore A93/D45D Natural color 100-ft. length
Chemical-resistant tubing is harder and less flexible than LDPE, with better physical and chemical properties. Withstands sterilization by boiling. Use for air, water, or chemical transfer.
NSF 51, 61, and FDA compliant.

View More

Technical Specs

  • Item Tubing
  • Tube Material Polyethylene
  • Tube Hardness Shore A: 93, Shore D: 45
  • Inside Dia. 1-1/2"
  • Outside Dia. 1-3/4"
  • Wall Thickness 1/8"
  • Max. Pressure 105 psi
  • Tube Length 100 ft.
  • Tube Color Natural
  • Tube Bend Radius 17-1/2"
  • Type High Density
  • Temp. Range -50 Degrees to 140 Degrees F
  • Standards NSF 51, 61, FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.