DV
GRAINGER APPROVED

100 ft. FEP Lined Polyethylene/FEP Tubing, 1/4" Outside Dia., 11/64" Inside Dia.

  • Item # 2LZN6
  • My Part #
  • Mfr. Model # FP06N40P0B
  • Catalog Page # N/A
  • UNSPSC # 31231313
100 ft. FEP Lined Polyethylene/FEP Tubing, 1/4" Outside Dia., 11/64" Inside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All FEP Tubing

Product Details

FEP-Lined Polyethylene Tubing

• Temp. range: -25° to 180°F Hardness: Shore D43 White color 100-ft. length
Combines the benefits of FEP tubing with the flexibility of low-density polyethylene tubing. Liner will not alter the chemical composition of water samples. Suitable for potable liquid, as well as chemical and paint transfer.
FDA CFR 21 compliant.

View More

Technical Specs

  • Item Tubing
  • Tube Material Polyethylene/FEP
  • Tube Hardness Shore D: 43
  • Inside Dia. 11/64"
  • Outside Dia. 1/4"
  • Wall Thickness 0.010"
  • Max. Pressure 80 psi @ 70 Degrees F
  • Tube Length 100 ft.
  • Tube Color White
  • Tube Bend Radius 1-1/2"
  • Type FEP Lined
  • Tensile Strength 3000 psi
  • Temp. Range -25 Degrees to 180 Degrees F
  • Standards FDA CFR21
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms