WV
GRAINGER APPROVED

100 ft. FEP Lined Polyethylene/FEP Tubing, 3/8" Outside Dia., 1/4" Inside Dia.

  • Item # 2LZN3
  • My Part #
  • Mfr. Model # FP51N62P0B
  • Catalog Page # N/A
  • UNSPSC # 31231313
100 ft. FEP Lined Polyethylene/FEP Tubing, 3/8" Outside Dia., 1/4" Inside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $256.00 / each

Web Price $256.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

FEP-Lined Polyethylene Tubing

• Temp. range: -25° to 180°F Hardness: Shore D43 White color 100-ft. length
Combines the benefits of FEP tubing with the flexibility of low-density polyethylene tubing. Liner will not alter the chemical composition of water samples. Suitable for potable liquid, as well as chemical and paint transfer.
FDA CFR 21 compliant.

View More

Technical Specs

  • Item Tubing
  • Tube Material Polyethylene/FEP
  • Tube Hardness Shore D: 43
  • Inside Dia. 1/4"
  • Outside Dia. 3/8"
  • Wall Thickness 0.010"
  • Max. Pressure 55 psi @ 70 Degrees F
  • Tube Length 100 ft.
  • Tube Color White
  • Tube Bend Radius 2"
  • Type FEP Lined
  • Tensile Strength 3000 psi
  • Temp. Range -25 Degrees to 180 Degrees F
  • Standards FDA CFR21
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.