TP
GRAINGER APPROVED

100 ft. Bulk Food Hose, 2-1/2"

  • Item # 3JT93
  • My Part #
  • Mfr. Model # 3JT93
  • Catalog Page # N/A
  • UNSPSC # 40142007
100 ft. Bulk Food Hose, 2-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,038.96 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 104.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clear, noncontaminating PVC helix hose features corrugated wall construction and a smooth inner bore, to handle pressure, vacuum, and gravity flow applications at high flow rates. Designed for easy cleaning using materials that will not impart or retain odors and tastes. Non-contaminating hoses are constructed with FDA-compliant food grade materials. Hoses with static wire are suitable for dry food transfer.

View More

Technical Specs

  • Item Food Hose
  • Wet or Dry Application Wet and Dry
  • Coupled Assembly / Bulk Bulk
  • Inside Dia. - Food Hose 2-1/2"
  • Length - Food Hose 100 ft.
  • Max. Pressure - Food Hose 65 psi
  • Max. Vacuum - Food Hose 29" Hg
  • Tube Material PVC
  • Cover Material PVC
  • Outside Dia. 2-55/64"
  • Color Clear
  • Bend Radius 10"
  • Temp. Range -15 Degrees F to 158 Degrees F
  • Safety Factor 3:1
  • Reinforcement PVC Helix
  • Agency Compliance FDA, USDA and 3-A
  • Meets RMA Class B
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.