Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

100 ft. Blue Polyethylene Tubing, 5/8" Outside Dia., 1/2" Inside Dia.

  • Item # 2LZL5
  • My Part #
  • Mfr. Model # PE58AB
  • Catalog Page # 2845
  • UNSPSC # 31231313
100 ft. Blue Polyethylene Tubing, 5/8" Outside Dia., 1/2" Inside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Polyethylene Tubing

Product Details

LLDPE

• Hardness: Shore A93
Color tubing also meets CFR 21.
Polyethylene Tubing

• Temp. range: -50° to 140°F
Resists stress cracking caused by chemicals, soaps, solvents, and oils. For food processing, pneumatic, water line, drain line, laboratory, and process control plant applications.
FDA Approved.

View More

Technical Specs

  • Item Tubing
  • Tube Material Polyethylene
  • Tube Hardness Shore A: 93, Shore D: 45
  • Inside Dia. 1/2"
  • Outside Dia. 5/8"
  • Wall Thickness 1/16"
  • Max. Pressure 100 psi
  • Tube Length 100 ft.
  • Tube Color Blue
  • Tube Bend Radius 5"
  • Type Linear Low Density
  • Temp. Range -50 Degrees to 140 Degrees F
  • Standards FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products