Skip Content

DV
TM
GRAINGER APPROVED

10" Round Arabic Quartz Clock Aluminum Frame

  • Item # 32TM33
  • My Part #
  • Mfr. Model # 32TM33
  • Catalog Page # N/A
  • UNSPSC # 54111603
Quartz Clock,Analog close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Require manual adjustment for time changes. Run on (1) AA battery (not included).

View More

Technical Specs

  • Item Quartz Clock
  • Digital/Analog Analog
  • Display Type Arabic
  • Shape Round
  • Overall Dia. 10"
  • Face Dia. 9"
  • Mount Wall
  • Case Material Aluminum
  • Case Color Silver
  • Face Color White
  • Time Adjustment Manual Adjust
  • Lens Material Glass
  • Depth 1-5/8"
  • Specific Power Source (1) AA Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms