Skip Content

DV
GRAINGER APPROVED

10" Medium-Duty Kingpinless Swivel Plate Caster, 2640 lb. Load Rating

  • Item # 4W692
  • My Part #
  • Mfr. Model # TSH250PT1HT24BD
  • Catalog Page # N/A
  • UNSPSC # 31162701
10" Medium-Duty Kingpinless Swivel Plate Caster, 2640 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed with a narrow footprint for ergonomic push-pull action, this caster withstands shock from loading on rough, concrete, or uneven floors.

View More

Technical Specs

  • Caster Sub-Type Kingpinless Swivel
  • Caster Load Rating Range Medium-Duty
  • Load Rating 2640 lb.
  • Caster Brake Included Yes
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 10"
  • Wheel Width 1-3/4"
  • Overall Height 12"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Cast Iron
  • Wheel Color Tan
  • Caster Plate Hole Pattern A
  • Caster Plate Size 5-1/4" x 6-9/16"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Wheel Bearings Roller
  • Caster Max. Temp. 175 Degrees F
  • Caster Min. Temp. -20 Degrees F
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 1
  • Standards ICWM
  • Caster Product Group Kingpinless Caster with Brake
  • Caster Brake Type Pedal
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Extended Lead No
  • Replacement Wheel Mfr. No. 250 PT1H
  • Caster Raceway Single Ball
  • Includes Top Grease Seal
  • Durometer 95 Shore A
  • Core Color Gray
  • Mounting Bolt Dia. 1/2"
  • Caster Plate Thickness 9/32"
  • Frame Finish Enamel
  • Thread Guards No
  • Application Kingpinless Casters
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products