Skip Content
ST
TM
GRAINGER APPROVED

10" Light-Medium Duty Sawtooth Tread Rigid Pneumatic Caster, 350 lb. Load Rating

  • Item # 1ULH8
  • Mfr. Model # 1ULH8
  • Catalog Page # 1249
  • UNSPSC # 31162701
10" Light-Medium Duty Sawtooth Tread Rigid Pneumatic Caster, 350 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $52.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.44 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pneumatic Caster
  • Caster Load Rating Range Light-Medium Duty
  • Tread Sawtooth
  • Wheel Dia. 10"
  • Wheel Width 3-3/4"
  • Load Rating 350 lb.
  • Overall Height 11-13/16"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Hub Type Symmetrical
  • Tire Rim Dia. 4-7/8"
  • Tire Thickness 2-1/2"
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Hub Material Steel
  • Tread Color Gray
  • Hub Color Gray
  • Ply 4
  • Caster Wheel Bearings Ball
  • Hub Width 3-3/4"
  • Plate Thickness 1/4"
  • Mounting Bolt Dia. 3/8"
  • Plate Size 4" x 4-1/2"
  • Caster Plate Hole Pattern B
  • Caster Temp. Range Available No
  • Caster Product Group Rigid Caster
  • Number of Wheels 1
  • Caster Sub-Type Rigid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.